Shop All Kitchen Sinks
Miseno
Frmhs 30" 1Bas SS KitSnk w/Apron Frt-Drn
Mfr # MNO163020F
Zoro # G7258192
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miseno
- MFR # MNO163020F
- Zoro # G7258192
- UPC # 781889312537
- Country of Origin United States
- Category Kitchen Sinks
Details
Item | Kitchen Sink |
Finish | Stainless steel |
Description
Frmhs 30" 1Bas SS KitSnk w/Apron Frt-Drn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 3/4" Iron 90-Degree Elbow Fitting, 10PK (IW-90EL-3/4-10)
- ASAHI 4" Flanged PVC Swing Check Valve (1201040)
- ANVIL 3/4" x 1/2" FNPT Galvanized 90 Degree Reducing Elbow (0311007801)
- ZORO SELECT 1" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-135)
- RUVATI 33-inch Matte Gray Granite Farmhouse Workstation Apron-front Composite Kitchen Sink - RVG1533GR (RVG1533GR)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR19183)
- ALFI BRAND 30" White Undermount / Drop In Fireclay Kitchen Sink (AB3018UD-W)
- RUVATI 22"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1022BK)
- ALFI BRAND White Smooth Curved Apron 30" x 20" Single Bowl Fireclay Farm Sink with Grid (ABFC3020-W)
- ELKAY Crosstown SS 33" x 22" x 9", Equal Double Bowl Dual Mount Sink Kit (ECTSR33229TBGFR2)
- ELKAY Rigidbilt SS, 1 Compartment Scullery Sink, Floor Mount, 2 Hole, Buffed Satin Finish (RNSF8118LR2)
- Miseno Kitchen Sinks