Shop All Drain Components
Miseno
Fitted Basin Rack From-Mss3320F Kitchen
Mfr # MNOGR3320F
Zoro # G7409009
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- For Use With Mfg. No. Mss3320F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miseno
- MFR # MNOGR3320F
- Zoro # G7409009
- UPC # 781889317204
- Country of Origin United States
- Category Drain Components
Details
Item | Fitted Basin Rack |
Material of Construction | Stainless Steel |
For Use With | Mfg. No. Mss3320F |
Description
Fitted Basin Rack From-Mss3320F Kitchen
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Quick Connect Filter, 4 gpm, 10 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR (CW-F)
- PARKER Tubing, Nylon, 5/16" OD, Black, 50 Ft (NBR-5-040-0050)
- JONES STEPHENS 2 In. Black Rbr Flapper W/Ss Chain (C04007)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (2WU25)
- NDS 3 In. Spee-D Channel End Outlet (249)
- GALLAGHER Insulated End Strainer With Joint Clamp White (G74313)
- JONES STEPHENS P-Polished, CP Brass, Stainless, 1-1/4" (P38002)
- PROPLUS 1-1/2 PVC Trap Vent Black (14018)
- ZORO SELECT Washer, Clear Drain, Slip Connection, PK100 (36217)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, Flexible Coupler (1PPC9)
- PLUMB PAK 1-1/2 In. or 1-1/4 In. White Plastic J-Bend Sink Trap with Reducer Washer (500K)
- Miseno Drain Components