Shop All Showerheads and Tub Faucets
Miseno
1-Handle Pressure Balanced Valve Trim, Polished Chrome, Wall
Mfr # MNOVT650CP
Zoro # G7197064
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Scald Guard-Designed To Prevent Scalding When Water Pressure Varies, Rough-In Valve Not Included, Covered Under Miseno's Limited Lifetime Warranty
- Mounting Type Wall
- ADA Compliant Yes
- Finish Polished Chrome
- Height 6-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miseno
- MFR # MNOVT650CP
- Zoro # G7197064
- UPC # 781889314678
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 6-11/16" |
Width | 6-11/16" |
Depth | 3-3/4" |
Details
Item | 1-Handle Pressure Balanced Valve Trim |
Features | Scald Guard-Designed To Prevent Scalding When Water Pressure Varies, Rough-In Valve Not Included, Covered Under Miseno's Limited Lifetime Warranty |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Polished Chrome |
Standards | ANSI:A112.18.1M, cUPC/IAPMO |
Material | Handle: Metal |
Description
Elysa Single Handle PresBalcValv Trim On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV20050STE)
- LEGEND VALVE 3/4" T-730 IPS CARBON STEEL BV (113-224)
- STEEL & OBRIEN 1-1/2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-1.5-ALUMINUM)
- THRIFCO PLUMBING 2 Inch x 2 Inch Slip x Slip PVC 90 Degree Elbow SCH 40 (8114090)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 1-5/16 In. Star Shaped Top, Gray Single Pack (M 6023)
- MOEN Chrome Six-Function 3.5" Diameter Spray Head Handshower (26100)
- MOEN M-Core 4 Port 1/2" Cc/Ips Connection Includes Stops (U140CIS)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB3631PLSO)
- TOTO Right Hand Trip Lever For St743St706 Pol (THU279#PN)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2693BN)
- KOHLER Artifacts Single-Function 2.0 Gpm Han (72776-BN)
- Miseno Showerheads and Tub Faucets