Shop All Showerheads and Tub Faucets
Miseno
1-Handle Pressure Balanced Valve Trim, Polished Chrome, Wall
Mfr # MNOVT550CP
Zoro # G7193899
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Scald Guard-Designed To Prevent Scalding When Water Pressure Varies, Rough-In Valve Not Included, Covered Under Miseno's Limited Lifetime Warranty
- Mounting Type Wall
- ADA Compliant Yes
- Finish Polished Chrome
- Height 6-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miseno
- MFR # MNOVT550CP
- Zoro # G7193899
- UPC # 781889314623
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 6-11/16" |
Width | 6-11/16" |
Depth | 3-3/4" |
Details
Item | 1-Handle Pressure Balanced Valve Trim |
Features | Scald Guard-Designed To Prevent Scalding When Water Pressure Varies, Rough-In Valve Not Included, Covered Under Miseno's Limited Lifetime Warranty |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Polished Chrome |
Standards | ANSI:A112.18.1M, cUPC/IAPMO |
Material | Handle: Metal |
Description
Mia Single Handle PresBalcValv Trim Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Shower Arm Mount Flange 2-1/2" Dia., Chrome, Pk10 (42-4171)
- BASIKS Ball Valve, Manual, PVC, 2", EPDM, Threaded (BT645-200EPT-PV)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 15 gpm (TM-26-LF-RF)
- ZORO SELECT 1" FNPT 304/304L SS Coupling (2000300712)
- DELTA Galeon: 17T S Integrated Diverter Trim-6 Setting (T27T971-PR)
- DURA FAUCET HAND HELD SHOWER WAND BRACKET - BISQUE PARCHMENT (DF-SA156-BQ)
- RIOBEL Riu Single Hole Floor Mount Tub Filler Trim (TRU39C)
- DELTA Five-Setting, Massage Hand Shower (75520RB140)
- KOHLER Watertile 10 Rainshower, 22 Nozzle (98740-BL)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-SN)
- KOHLER Side Spray Assembly (1345081-CP)
- Miseno Showerheads and Tub Faucets