Shop All Cookware
Mirro
MIRRO 11"" GRIDDLE SQUARE
Mfr # A7971384
Zoro # G1752454
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Features Non-stick
- Color Black
- Application Cooking
- Series Get A Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Cookware |
Material | Aluminum |
Features | Non-stick |
Color | Black |
Application | Cooking |
Series | Get A Grip |
Kitchenware Type | Griddle |
Description
The Mirro Get A Grip 11 inch griddle features a non-stick surface for easy cleaning and a soft grip stay-cool handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE MOTOR 120/208-240V/60 1/2HP PK (44045801P)
- BUNN Switch, Control-Warmer(Black) (20316.0001)
- TRAULSEN Thermal Fuse (337-31075-00)
- HAPCO-ELMAR R3030BGE-Essential 10.5x12.5" Rect. Tray W/ Handles, Beige, PK 36 (R3030BGE)
- MIRRO MIRRO 12"" SAUTE PAN (A7970784)
- MIRRO Mirro 12" Saute Pan (MIR-E7970794)
- MIRRO MIRRO 8"" SAUTE PAN (A7970284)
- MIRRO Mill Food 3-1/2Qtstnlstl (50025)
- MIRRO Pressure Cookr/Cnr 22Qt (92122A)
- MIRRO Mill Food 3-1/2Qtstnlstl (MIR-50025)
- CRESTWARE Sauce Pan, 4 qt, Aluminum (PAN4)
- Mirro Cookware