Shop All Bathroom Mirrors
Mirredge
3" W, Dove White Corner Plates
Mfr # 88514
Zoro # G3108738
original price:
$15.79
10% off
new price: $14.19
/pk 4, $3.55/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Color White
- Material Plastic
- Length 3 in
- Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirredge
- MFR # 88514
- Zoro # G3108738
- UPC # 674016885144
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 3 in |
Length | 3 in |
Height | 1/4 in |
Depth | 1 1/2 in |
H x W x D | 1 1/2 in x 3 in x 1/4 in |
Overall Depth | 1/4 in |
Overall Width | 3 in |
Overall W x H | 3 in x 1 1/2 in |
Overall Height | 1 1/2 in |
Details
Finish | Dove White |
Color | White |
Material | Plastic |
Item | Corner Plates |
Corner Shape | Square |
Product Type | Corner Plates |
Mirror Product Type | Bathroom Mirror Framing Parts |
Description
Corner Plates, Color White, Corner Shape Square, Finish Dove White, Material Plastic, Overall Depth 1/4 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 3 in, Product Type Corner Plates, ADA Compliant Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Spool Coupler, 2 x 3 In, 125 psi, Aluminum (2030-DD-AL)
- KISSLER Hot Faucet Stem, Low Lead Brass (P10104W)
- NVENT CADDY Strap Hanger Straight Clip (MSS24)
- ZORO SELECT 3/8" Barb Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-6B6B-B)
- MIRREDGE 3" W, Wood Grain Corner Plates (63514)
- MIRREDGE 1-1/2" W, Dove White Seam Plates (88502)
- MIRREDGE 3" W, Wood Grain Corner Plates (53514)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (54112)
- MIRREDGE 1-1/2" W, Wood Grain Seam Plates (53502)
- MIRREDGE 1-1/2" W, Wood Grain Seam Plates (63502)
- KETCHAM 18" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1836)
- Mirredge Bathroom Mirrors