Shop All Bathroom Mirrors
Mirredge
3-1/2" W, Wood Grain Corner Plates
Mfr # 63504
Zoro # G3108780
original price:
$16.58
13% off
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/2 in
- Color Royal Oak
- Material Plastic
- Length 3 1/2 in
- Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirredge
- MFR # 63504
- Zoro # G3108780
- UPC # 674016635046
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 3 1/2 in |
Length | 3 1/2 in |
Depth | 1 1/2 in |
Height | 1/4 in |
Overall Width | 3 1/2 in |
Overall W x H | 3 1/2 in x 1 1/2 in |
Overall Depth | 1/4 in |
Overall Height | 1 1/2 in |
H x W x D | 1 1/2 in x 3 1/2 in x 1/4 in |
Details
Finish | Wood Grain |
Color | Royal Oak |
Material | Plastic |
Corner Shape | Square |
Item | Corner Plates |
Product Type | Corner Plates |
Mirror Product Type | Bathroom Mirror Framing Parts |
Description
Corner Plates, Color Royal Oak, Corner Shape Square, Finish Wood Grain, Material Plastic, Overall Depth 1/4 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 3 1/2 in, Product Type Corner Plates, ADA Compliant Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Bullhead Tee, Insert, 1 in x 1 in x 1 1/4 in Pipe Size (1401132)
- SLOAN Flush Valve Accessory H541Awh Rep Kit Exp H500/600 Os Con Stop (3308855)
- KERICK Float Valve, 3/4 In, PVC, Pipe Mount (PS75LS)
- PARKER String Wound Filter Cartridge, 5 gpm, 10 Micron, 2-7/16" O.D., 10 in H, 6 PK (19R10)
- MIRREDGE 3-1/2" W, Dove White Corner Plates (88504)
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit (24400)
- MIRREDGE 1-1/2" W, Mirror Strips (15248)
- MIRREDGE 3" W, Wood Grain Corner Plates (63514)
- MIRREDGE 1-1/2" W, Mirror Seam Plates (32502)
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit (14111)
- KETCHAM 30 "H x Frosted Glass Edge Mirror, LED Mirror (ORB-30P)
- Mirredge Bathroom Mirrors