Shop All Bathroom Mirrors
Mirredge
2" W, Mirror Strips
Mfr # 20260
Zoro # G7469869
product price: $41.45
/pk 2, $20.73/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Acrylic
- Length 60 in
- Height 1/8 in
- Corner Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirredge
- MFR # 20260
- Zoro # G7469869
- UPC # 674016202606
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Width | 2 in |
Length | 60 in |
Height | 1/8 in |
H x W x D | 2 in x 60 in x 1/8 in |
Overall W x H | 60 in x 2 in |
Overall Depth | 1/8 in |
Overall Height | 2 in |
Overall Width | 60 in |
Details
Finish | Mirror |
Color | Clear |
Material | Acrylic |
Item | Strips |
Corner Shape | Square |
Product Type | Framing Strip |
Mirror Product Type | Bathroom Mirror Framing Parts |
Description
Strips, Color Clear, Corner Shape Square, Finish Mirror, Material Acrylic, Overall Depth 1/8 in, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 60 in, Product Type Framing Strip, ADA Compliant Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1/2" Socket CPVC Ball Valve Inline True Union (163546342)
- KOHLER Hinge Kit (1150464-96)
- ZORO SELECT PVC Coupling, Compression, 4 in Pipe Size (160-111)
- SSI 3" Wafer Flange Stainless Steel Double Disc Check Valve (0300-600WTTTM-T)
- MIRREDGE 3" W, Mirror Corner Plates (32504)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (54112)
- MIRREDGE 2" W, Mirror Strips (20248)
- MIRREDGE 1-1/2" W, Wood Grain Seam Plates (53502)
- MIRREDGE 1-1/2" W, White Acrylic Strips (16260)
- MIRREDGE 1-1/2" W, Mirror Strips (15248)
- JENSEN Jensen 36 X 36 Polished Edge Mirror, PK3 (WM3636PEBP3)
- Mirredge Bathroom Mirrors