Shop All Bathroom Mirrors
Mirredge
2" W, Mirror Seam Plates
Mfr # 32202
Zoro # G7469850
product price: $20.39
/pk 2, $10.20/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mirror
- Width 2 in
- Color Clear
- Material Acrylic
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirredge
- MFR # 32202
- Zoro # G7469850
- UPC # 674016322021
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Width | 2 in |
Length | 4 in |
Height | 1/8 in |
Overall W x H | 4 in x 2 in |
Overall Width | 4 in |
H x W x D | 2 in x 4 in x 1/8 in |
Overall Depth | 1/8 in |
Overall Height | 2 in |
Details
Finish | Mirror |
Color | Clear |
Material | Acrylic |
Item | Seam Plates |
Corner Shape | Rectangular |
Product Type | Seam Plates |
Mirror Product Type | Bathroom Mirror Framing Parts |
Description
Seam Plates, Color Clear, Corner Shape Rectangular, Finish Mirror, Material Acrylic, Overall Depth 1/8 in, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 4 in, Product Type Seam Plates, ADA Compliant Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (TG1453 430393)
- DIXON Cam and Groove Handle, Brass, Domestic (G34HRP)
- SLOAN Sloan ROYAL 186-1 HL3 Manual Flushometer Valve (3912663)
- ZORO SELECT CPVC Elbow, 90 Degrees , CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (4106-012)
- MIRREDGE 1-1/2" W, Mirror Strips (15236)
- MIRREDGE 3" W, Wood Grain Corner Plates (63514)
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (34400)
- MIRREDGE 1-1/2" W, White Acrylic Seam Plates (42502)
- MIRREDGE 1-1/2" W, Mirror Strips (15260)
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24111)
- KIBI Wall Mount Magnifying Make Up Mirror - Chrome (KMM100CH)
- Mirredge Bathroom Mirrors