Shop All Bathroom Mirrors
Mirredge
1-1/2" W, Wood Grain Strips
Mfr # 45236
Zoro # G3108841
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Color Cherry Walnut
- Material Polymer Plastic
- Length 36 in
- Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirredge
- MFR # 45236
- Zoro # G3108841
- UPC # 674016452360
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 1 1/2 in |
Length | 36 in |
Depth | 1 1/2 in |
Height | 1/4 in |
H x W x D | 1 1/2 in x 36 in x 1/4 in |
Overall Depth | 1/4 in |
Overall W x H | 36 in x 1 1/2 in |
Overall Width | 36 in |
Overall Height | 1 1/2 in |
Details
Finish | Cherry Walnut |
Color | Cherry Walnut |
Material | Polymer Plastic |
Item | Strips |
Corner Shape | Square |
Product Type | Framing Strip |
Mirror Product Type | Bathroom Mirror Framing Parts |
Description
Strips, Color Cherry Walnut, Corner Shape Square, Finish Cherry Walnut, Material Polymer Plastic, Overall Depth 1/4 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 36 in, Product Type Framing Strip, ADA Compliant Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 0.5 gpm Aerated Outlet, M24 Thread Size, Dark Gray, Plastic (M964172-0070A)
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 714904 Master Plumber Adjustable Slip Nut Wrench (714904)
- CHAMPION 12" Flanged Ductile Iron Spring Lever Wafer Check Valve (12SDX12-LTBS-P2/5)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-150)
- MIRREDGE 1-1/2" W, Mirror Strips (15236)
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (34400)
- MIRREDGE 1-1/2" W, Wood Grain Strips (55236)
- MIRREDGE 2" W, Mirror Seam Plates (32202)
- MIRREDGE 1-1/2" W, Dove White Strips (88236)
- MIRREDGE 3" W, Mirror Corner Plates (32504)
- BRADLEY 36 in "H x 30 in "W, Framed, Mirror, Glass (781-030360)
- Mirredge Bathroom Mirrors