Shop All Bathroom Mirrors
Mirredge
1-1/2" W, Wood Grain Seam Plates
Mfr # 63502
Zoro # G3108765
product price: $10.39
/pk 2, $5.20/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Color Royal Oak
- Material Plastic
- Length 3 in
- Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirredge
- MFR # 63502
- Zoro # G3108765
- UPC # 674016635022
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 1 1/2 in |
Length | 3 in |
Height | 1/4 in |
Depth | 1 1/2 in |
Overall Width | 3 in |
Overall W x H | 3 in x 1 1/2 in |
Overall Height | 1 1/2 in |
H x W x D | 1 1/2 in x 3 in x 1/4 in |
Overall Depth | 1/4 in |
Details
Finish | Royal Oak |
Color | Royal Oak |
Material | Plastic |
Item | Seam Plates |
Corner Shape | Square |
Product Type | Seam Plates |
Mirror Product Type | Bathroom Mirror Framing Parts |
Description
Seam Plates, Color Royal Oak, Corner Shape Square, Finish Royal Oak, Material Plastic, Overall Depth 1/4 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 3 in, Product Type Seam Plates, ADA Compliant Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINSEY Tool Toilet Seat - Kit (04768001052)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 42 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS42)
- STREAMLINE Refrigeration Press Fitting (RP15726)
- KOHLER Molded, Bonnet (1003662-G)
- MIRREDGE 1-1/2" W, Dove White Seam Plates (88502)
- MIRREDGE 1-1/2" W, Wood Grain Strips (55236)
- MIRREDGE 2" W, Mirror Seam Plates (32202)
- MIRREDGE 1-1/2" W, Dove White Strips (88236)
- MIRREDGE 3" W, White Acrylic Corner Plates (42504)
- MIRREDGE 1-1/2" W, Mirror Strips (15260)
- BRADLEY Mirror, Angle Frame, 18x36 (780-018360)
- Mirredge Bathroom Mirrors