Shop All Bathroom Mirrors
Mirredge
1-1/2" W, Wood Grain Seam Plates
Mfr # 53502
Zoro # G3108817
original price:
$12.05
10% off
new price: $10.79
/pk 2, $5.40/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Cherry Walnut
- Width 1 1/2 in
- Color Cherry Walnut
- Material Polymer Plastic
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirredge
- MFR # 53502
- Zoro # G3108817
- UPC # 674016535025
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 1 1/2 in |
Length | 3 in |
Height | 1/4 in |
Depth | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Depth | 1/4 in |
Overall W x H | 3 in x 1 1/2 in |
Overall Width | 3 in |
H x W x D | 1 1/2 in x 3 in x 1/4 in |
Details
Finish | Cherry Walnut |
Color | Cherry Walnut |
Material | Polymer Plastic |
Corner Shape | Square |
Item | Seam Plates |
Product Type | Seam Plates |
Mirror Product Type | Bathroom Mirror Framing Parts |
Description
Seam Plates, Color Cherry Walnut, Corner Shape Square, Finish Cherry Walnut, Material Polymer Plastic, Overall Depth 1/4 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 3 in, Product Type Seam Plates, ADA Compliant Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPC Adapter Male Copper 3/4 X 1 (30336)
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe Nipple for Water Fully Threaded 1/2 NPT (4882K13)
- MOEN Handle Cap Kit (131099ORB)
- ANVIL 1" x 3/8" FNPT Galvanized Reducer (0311087209)
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (34400)
- MIRREDGE 3-1/2" W, Wood Grain Corner Plates (63504)
- MIRREDGE 1-1/2" W, White Acrylic Strips (16260)
- MIRREDGE 3-1/2" W, Wood Grain Corner Plates (53504)
- MIRREDGE 2" W, Mirror Strips (20248)
- MIRREDGE 2" W, Mirror Seam Plates (32202)
- BRADLEY 24 in "H x 18 in "W, Framed, Mirror, Glass (781-018240)
- Mirredge Bathroom Mirrors