Shop All Bathroom Mirrors
Mirredge
1-1/2" W, Wood Grain Mirror Installation Kit
Mfr # 64112
Zoro # G3108668
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Wood Grain
- Width 1 1/2 in
- Color Royal Oak
- Material Polymer Plastic
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirredge
- MFR # 64112
- Zoro # G3108668
- UPC # 674016641122
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 1 1/2 in |
Length | 60 in |
Depth | 1 1/2 in |
Height | 1/4 in |
Overall Width | 60 in |
Overall Depth | 1/4 in |
Overall W x H | 60 in x 1 1/2 in |
Overall Height | 1 1/2 in |
H x W x D | 1 1/2 in x 60 in x 1/4 in |
Details
Finish | Wood Grain |
Color | Royal Oak |
Material | Polymer Plastic |
Corner Shape | Square |
Item | Mirror Installation Kit |
Product Type | Mirror Installation Kit |
Mirror Product Type | Bathroom Mirror Framing Parts |
Description
Mirror Installation Kit, Color Royal Oak, Corner Shape Square, Finish Wood Grain, Material Polymer Plastic, Overall Depth 1/4 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 60 in, Product Type Mirror Installation Kit, ADA Compliant Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 100 ft Length, Type K (KS02100)
- CHICAGO FAUCET 8 In. Rigid/Swing High Arch Spout (HA8AJKABCP)
- BSC PREFERRED High-Pressure Chrome-Plated Brass Pipe Fitting Fully Threaded Nipple 1/4 Pipe Size (2641K64)
- RUVATI 30" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVH8310)
- MIRREDGE 3-1/2" W, Dove White Corner Plates (88504)
- MIRREDGE 1-1/2" W, Wood Grain Seam Plates (63502)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (54112)
- MIRREDGE 1-1/2" W, Wood Grain Strips (55260)
- MIRREDGE 1-1/2" W, Wood Grain Strips (55236)
- MIRREDGE 1-1/2" W, Dove White Seam Plates (88502)
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit (24400)
- Mirredge Bathroom Mirrors