Shop All Bathroom Mirrors
Mirredge
1-1/2" W, Wood Grain Mirror Installation Kit
Mfr # 64111
Zoro # G3108695
original price:
$67.99
17% off
new price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Wood Grain
- Width 1 1/2 in
- Color Royal Oak
- Material Polymer Plastic
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirredge
- MFR # 64111
- Zoro # G3108695
- UPC # 674016641115
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 1 1/2 in |
Length | 60 in |
Height | 1/4 in |
Depth | 1 1/2 in |
Overall W x H | 60 in x 1 1/2 in |
Overall Height | 1 1/2 in |
H x W x D | 1 1/2 in x 60 in x 1/4 in |
Overall Depth | 1/4 in |
Overall Width | 60 in |
Details
Finish | Wood Grain |
Color | Royal Oak |
Material | Polymer Plastic |
Corner Shape | Square |
Item | Mirror Installation Kit |
Product Type | Mirror Installation Kit |
Mirror Product Type | Bathroom Mirror Framing Parts |
Description
Mirror Installation Kit, Color Royal Oak, Corner Shape Square, Finish Wood Grain, Material Polymer Plastic, Overall Depth 1/4 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 60 in, Product Type Mirror Installation Kit, ADA Compliant Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1387358 Header 60 (1387359-01-MX)
- LEGEND VALVE 1" X 2" GALVANIZED NIPPLE (356-102E)
- AMERICAN STANDARD Steel Escutcheon Kit, 1/2" x 7-1/2" (M961810-0020A)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-48)
- MIRREDGE 1-1/2" W, Wood Grain Strips (45260)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (64112)
- MIRREDGE 2" W, Mirror Strips (20236)
- MIRREDGE 1-1/2" W, Wood Grain Strips (55260)
- MIRREDGE 3-1/2" W, Dove White Corner Plates (88504)
- MIRREDGE 1-1/2" W, Wood Grain Seam Plates (53502)
- KETCHAM 18" x 36" Surface Mounted Fixed Tilt Washroom Mirror (FTM-1836)
- Mirredge Bathroom Mirrors