Shop All Bathroom Mirrors
Mirredge
1-1/2" W, Wood Grain Mirror Installation Kit
Mfr # 54112
Zoro # G3108677
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Wood Grain
- Width 1 1/2 in
- Color Cherry Walnut
- Material Polymer Plastic
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirredge
- MFR # 54112
- Zoro # G3108677
- UPC # 674016541125
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 1 1/2 in |
Length | 60 in |
Depth | 1 1/2 in |
Height | 1/4 in |
Overall W x H | 60 in x 1 1/2 in |
H x W x D | 1 1/2 in x 60 in x 1/4 in |
Overall Width | 60 in |
Overall Height | 1 1/2 in |
Overall Depth | 1/4 in |
Details
Finish | Wood Grain |
Color | Cherry Walnut |
Material | Polymer Plastic |
Corner Shape | Square |
Item | Mirror Installation Kit |
Product Type | Mirror Installation Kit |
Mirror Product Type | Bathroom Mirror Framing Parts |
Description
Mirror Installation Kit, Color Cherry Walnut, Corner Shape Square, Finish Wood Grain, Material Polymer Plastic, Overall Depth 1/4 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 60 in, Product Type Mirror Installation Kit, ADA Compliant Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Polished nickel 30" towel bar only (DN9830NL)
- ZORO SELECT Drain Trap Connector, 1-1/4" Inside dia. (86013)
- STREAMLINE Straight Copper Tubing, 1 3/8 in Outside Dia, 10 ft Length, Type M (MH12010)
- KOHLER Devonshire Rite-Temp Bath And Show (TS395-4-BN)
- MIRREDGE 1-1/2" W, Wood Grain Strips (55236)
- MIRREDGE 3-1/2" W, Wood Grain Corner Plates (53504)
- MIRREDGE 1-1/2" W, Mirror Strips (15236)
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24420)
- MIRREDGE 3" W, Wood Grain Corner Plates (63514)
- MIRREDGE 1-1/2" W, Dove White Seam Plates (88502)
- SEE ALL INDUSTRIES 11" W, Nickel Wall Makeup Mirror (JNSA897)
- Mirredge Bathroom Mirrors