Shop All Bathroom Mirrors
Mirredge
1-1/2" W, Wood Grain Mirror Installation Kit
Mfr # 54111
Zoro # G3108701
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cherry Walnut
- Material Acrylic
- Length 60 in
- Height 1/4 in
- Corner Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirredge
- MFR # 54111
- Zoro # G3108701
- UPC # 674016541118
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 1 1/2 in |
Length | 60 in |
Height | 1/4 in |
Depth | 1 1/2 in |
H x W x D | 1 1/2 in x 60 in x 1/4 in |
Overall Height | 1 1/2 in |
Overall W x H | 60 in x 1 1/2 in |
Overall Depth | 1/4 in |
Overall Width | 60 in |
Details
Finish | Wood Grain |
Color | Cherry Walnut |
Material | Acrylic |
Item | Mirror Installation Kit |
Corner Shape | Square |
Product Type | Mirror Installation Kit |
Mirror Product Type | Bathroom Mirror Framing Parts |
Description
Mirror Installation Kit, Color Cherry Walnut, Corner Shape Square, Finish Wood Grain, Material Acrylic, Overall Depth 1/4 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 60 in, Product Type Mirror Installation Kit, ADA Compliant Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 2 in. Tube, Steel (HT32)
- SLOAN Diaphragm, Urinal Kit, 1.0 GPF (A42A)
- NIBCO 1-1/4" NOM FTG x 1-1/4" FNPT Copper Adapter (6032 11/4)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 1 In (31500048008000)
- MIRREDGE 2" W, Mirror Seam Plates (32202)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (64111)
- MIRREDGE 3-1/2" W, Wood Grain Corner Plates (53504)
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24420)
- MIRREDGE 1-1/2" W, Mirror Seam Plates (32502)
- MIRREDGE 1-1/2" W, Wood Grain Seam Plates (53502)
- ANZZI 32in x 24in LED Back Lighting Bathroom Mirror With Defogger (BA-LMDFX016AL)
- Mirredge Bathroom Mirrors