Shop All Bathroom Mirrors
Mirredge
1-1/2" W, White Acrylic Mirror Installation Kit
Mfr # 34400
Zoro # G3108598
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Color White
- Material Acrylic
- Length 48 in
- Height 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirredge
- MFR # 34400
- Zoro # G3108598
- UPC # 674016344009
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Width | 1 1/2 in |
Length | 48 in |
Height | 1/8 in |
Depth | 1 1/2 in |
H x W x D | 1 1/2 in x 48 in x 1/8 in |
Overall W x H | 48 in x 1 1/2 in |
Overall Depth | 1/8 in |
Overall Width | 48 in |
Overall Height | 1 1/2 in |
Details
Finish | White Acrylic |
Color | White |
Material | Acrylic |
Corner Shape | Square |
Item | Mirror Installation Kit |
Product Type | Mirror Installation Kit |
Mirror Product Type | Bathroom Mirror Framing Parts |
Description
Mirror Installation Kit, Color White, Corner Shape Square, Finish White Acrylic, Material Acrylic, Overall Depth 1/8 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 48 in, Product Type Mirror Installation Kit, ADA Compliant Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K/MUELLER INDSIMPORT 34x10 Galv Nipple (564-100HN)
- ZORO SELECT 3/8" FNPT 304 SS 45 Degree Elbow (404E111N038)
- LEGEND VALVE 2-1/2" GALV. 45 STREET ELBOW (352-069)
- LEGEND VALVE 1" X 1/8" SS304 HEX BUSHING (404-480)
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit (24400)
- MIRREDGE 1-1/2" W, Wood Grain Strips (45260)
- MIRREDGE 1-1/2" W, Wood Grain Seam Plates (53502)
- MIRREDGE 2" W, Mirror Strips (20248)
- MIRREDGE 1-1/2" W, Dove White Seam Plates (88502)
- MIRREDGE 4" W, Mirror Corner Plates (32204)
- KOHLER Catalan Mirrored Cabinet With 107 Hi (2913-PG-SAA)
- Mirredge Bathroom Mirrors