Shop All Bathroom Mirrors
Mirredge
1-1/2" W, Mirror Strips
Mfr # 15260
Zoro # G3108905
product price: $21.99
/pk 2, $11.00/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Acrylic
- Length 60 in
- Height 1/8 in
- Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirredge
- MFR # 15260
- Zoro # G3108905
- UPC # 674016152604
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Width | 1 1/2 in |
Length | 60 in |
Height | 1/8 in |
Depth | 1 1/2 in |
Overall W x H | 60 in x 1 1/2 in |
Overall Height | 1 1/2 in |
H x W x D | 1 1/2 in x 60 in x 1/8 in |
Overall Depth | 1/8 in |
Overall Width | 60 in |
Details
Finish | Mirror |
Color | Clear |
Material | Acrylic |
Corner Shape | Square |
Item | Strips |
Product Type | Framing Strip |
Mirror Product Type | Bathroom Mirror Framing Parts |
Description
Strips, Color Clear, Corner Shape Square, Finish Mirror, Material Acrylic, Overall Depth 1/8 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 60 in, Product Type Framing Strip, ADA Compliant Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 3 ft Non-Threaded Black Pipe Sch 40 (587-360LS)
- ZORO SELECT Square Head Plug, Aluminum, 1/8", MNPT (ZUSA-PF-9577)
- ASCO Rebuild Kit (310420-HW)
- AMERICAN STANDARD Declyn WalMnted Sink Wht (0321.026.020)
- MIRREDGE 1-1/2" W, White Acrylic Strips (16260)
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit (24400)
- MIRREDGE 3" W, Wood Grain Corner Plates (63514)
- MIRREDGE 3" W, Wood Grain Corner Plates (53514)
- MIRREDGE 2" W, Mirror Strips (20236)
- MIRREDGE 3" W, White Acrylic Corner Plates (42504)
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit (14111)
- Mirredge Bathroom Mirrors