Shop All Bathroom Mirrors
Mirredge
1-1/2" W, Dove White Seam Plates
Mfr # 88502
Zoro # G3108729
original price:
$10.69
6% off
new price: $9.99
/pk 2, $5.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Color White
- Material Plastic
- Length 3 in
- Corner Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirredge
- MFR # 88502
- Zoro # G3108729
- UPC # 674016885021
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 1 1/2 in |
Length | 3 in |
Depth | 1 1/2 in |
Height | 1/4 in |
Overall Depth | 1/4 in |
H x W x D | 1 1/2 in x 3 in x 1/4 in |
Overall W x H | 3 in x 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 3 in |
Details
Finish | Dove White |
Color | White |
Material | Plastic |
Corner Shape | Square |
Item | Seam Plates |
Product Type | Seam Plates |
Mirror Product Type | Bathroom Mirror Framing Parts |
Description
Seam Plates, Color White, Corner Shape Square, Finish Dove White, Material Plastic, Overall Depth 1/4 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 3 in, Product Type Seam Plates, ADA Compliant Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other Solenoid Assembly (EP92546)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR25S4251A)
- TOTO 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1LN32#CP)
- ELKAY Sink, Bowl (D233194)
- MIRREDGE 1-1/2" W, Wood Grain Seam Plates (63502)
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit (14111)
- MIRREDGE 1-1/2" W, Mirror Strips (15236)
- MIRREDGE 3-1/2" W, Dove White Corner Plates (88504)
- MIRREDGE 1-1/2" W, Mirror Seam Plates (32502)
- MIRREDGE 3" W, Dove White Corner Plates (88514)
- KOHLER Verdera 24" X 30" Medicine Cabinet (99006-NA)
- Mirredge Bathroom Mirrors