Shop All Bathroom Mirrors
Mirredge
1-1/2" W, Cherry Walnut Contemporary Seam Plates
Mfr # 88512
Zoro # G3107426
product price: $12.99
/pk 2, $6.50/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 1/2 in
- Color White
- Material Plastic
- Length 3 in
- Corner Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirredge
- MFR # 88512
- Zoro # G3107426
- UPC # 674016885120
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 1 1/2 in |
Length | 3 in |
Depth | 1/4 in |
Height | 1/4 in |
Overall Height | 1 1/2 in |
Overall Depth | 1/4 in |
H x W x D | 1 1/2 in x 3 in x 1/4 in |
Overall W x H | 3 in x 1 1/2 in |
Overall Width | 3 in |
Details
Finish | Dove White |
Color | White |
Material | Plastic |
Item | Contemporary Seam Plates |
Corner Shape | Square |
Product Type | Seam Plates |
Mirror Product Type | Bathroom Mirror Framing Parts |
Description
Contemporary Seam Plates, Color White, Corner Shape Square, Finish Dove White, Material Plastic, Overall Depth 1/4 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 3 in, Product Type Seam Plates, ADA Compliant Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" x 1/4" CPI x MNPT 316 SS Thermocouple Connector (4-8 FH4BZ-SS)
- LARSEN SUPPLY CO 1-1/4X12T Lav Tailpiece (03-3107)
- B & K STZ Industries 3/4 in. MIP each Galvanized Malleable Iron Plug (311UPP-34)
- LEGEND VALVE 1/2" T-900 MXF-T BALL VALVE (101-533)
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (34400)
- MIRREDGE 1-1/2" W, White Acrylic Strips (16260)
- MIRREDGE 1-1/2" W, Dove White Strips (88236)
- MIRREDGE 1-1/2" W, Wood Grain Strips (55260)
- MIRREDGE 1-1/2" W, Mirror Strips (15260)
- MIRREDGE 3" W, White Acrylic Corner Plates (42504)
- KETCHAM 24" x 36" Stainless Steel Washroom Mirror (SSF-2436)
- Mirredge Bathroom Mirrors