Shop All Sandpaper Sheets
Mirka
Wet Sanding Sheet, 9"X11", SC, 800, PK50
Mfr # 21-104-P800
Zoro # G1687283
product price: $62.39
/pk 50, $1.25/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series 21 Series
- Backing Weight B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 21-104-P800
- Zoro # G1687283
- UPC # 842028001634
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Waterproof Finishing Sheet |
Grit | 800 |
Backing Material | Latex Paper |
Series | 21 Series |
Backing Weight | B |
Color | Black |
Abrasive Material | Silicon Carbide |
Description
Wet Sanding Sheet,9 In.X11 In.,SC,800,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x1-1/2" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC3B)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T27 Zirconia Standard Flap Disc (F-4550407)
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 50G, PK100 (66261162310)
- OSBORN Flexible Hone, 5/8", 0007726000 (0007726000)
- MIRKA Q.Silver Ace 2.75X5" Grip 8H P80 (2C-674-080)
- MIRKA Iridium 3X5" Grip 54H 150 (24-35M-150)
- MIRKA Abranet 3X5" Grip P180 (9A-178-180)
- MIRKA Wet Sanding Sheet, 9"X11", AO, 240, PK50 (21-104-P240)
- MIRKA Mirka MA02.101.220 9 x 11 in. Sheet 220 Grit Carat Flex (MA02.101.220)
- MIRKA PSA File Sheets, 2.75x16.5", P40, PK50 (23-364-040)
- MIRKA Iridium 3X5" Grip 54H 80 (24-35M-080)
- Mirka Sandpaper Sheets