Shop All Sandpaper Sheets
Mirka
Wet Sanding Sheet, 9"X11", SC, 600, PK50
Mfr # 21-104-P600
Zoro # G1687073
product price: $48.85
/pk 50, $0.98/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series 21 Series
- Backing Weight B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 21-104-P600
- Zoro # G1687073
- UPC # 842028001610
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Waterproof Finishing Sheet |
Grit | 600 |
Backing Material | Latex Paper |
Series | 21 Series |
Backing Weight | B |
Abrasive Material | Silicon Carbide |
Color | Black |
Description
Wet Sanding Sheet,9 In.X11 In.,SC,600,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Grinding Cone, 1 Dia, 3 L, 24GR, AO (61463622342)
- UNITED ABRASIVES/SAIT Laminated DiscZh236xPK100 (55271)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 46G, PK5 (66252909755)
- WEILER 1/2" Knot Wire End Brush, .0104" Steel Fill (10208)
- MIRKA Gold 2.75"X8" Grip 8H P150 (23-635-150)
- MIRKA Sanding Sheet, 9X11", P80, PK25 (23-104-080)
- MIRKA Mesh Grip, Sheet, 2.75"x5", P320, PK50 (9A-149-320)
- MIRKA Sanding Sheet, 9X11", P220, PK50 (23-104-220)
- MIRKA Mesh Grip, Sheet, 3x4", P80 Grit, PK50 (9A-129-080)
- MIRKA Abranet 4"X6"X6" Grip P240 (9A-219-240RP)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #320 Hook & Loo, 4 Holes Vented (M-178559)
- Mirka Sandpaper Sheets