Shop All Sandpaper Sheets
Mirka
Wet Sanding Sheet, 9"X11", SC, 500, PK50
Mfr # 21-104-P500
Zoro # G1687100
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series 21 Series
- Backing Weight B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 21-104-P500
- Zoro # G1687100
- UPC # 842028001603
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Waterproof Finishing Sheet |
Grit | 500 |
Backing Material | Latex Paper |
Series | 21 Series |
Backing Weight | B |
Color | Black |
Abrasive Material | Silicon Carbide |
Description
Wet Sanding Sheet,9 In.X11 In.,SC,500,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Radius End, 3/8 (19D774)
- DYNABRADE Belt, Assortment, PK, 1/2" (79200)
- 3M Sandpaper Sheet, 1000 Grit, 3 11/16"W, PK10 (5923-18-CC)
- NORTON ABRASIVES Bushing, Reducing, Pk2 (66261080524)
- MIRKA Abranet 4"X6"X6" Grip P240 (9A-219-240RP)
- MIRKA Abranet Ace 3"X4" Grip P220 (AC-129-220)
- MIRKA Gold 3"X5" Grip 8H P120 (23-688-120)
- MIRKA Gold 2.75X17.5" Plain P180, Abrasive (23-170-180)
- MIRKA PSA File Sheets, 2.75x16.5", P36, PK50 (23-364-036)
- MIRKA Gold 2.75X17.5" Plain P40, Abrasive (23-170-040)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-FSx25)
- Mirka Sandpaper Sheets