Shop All Sandpaper Sheets
This Product is Discontinued
Mirka
Wet Sanding Sheet, 9"X11", SC, 2500 PK50 (Discontinued)
Mfr # 21-104-P2500
Zoro # G1687082
This Product is Discontinued
Key Features
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series 21 Series
- Backing Weight B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 21-104-P2500
- Zoro # G1687082
- UPC # 842028052964
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Waterproof Finishing Sheet |
Grit | 2500 |
Backing Material | Latex Paper |
Series | 21 Series |
Backing Weight | B |
Color | Black |
Abrasive Material | Silicon Carbide |
Description
Wet Sanding Sheet,9 In.X11 In.,SC,2500 PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.