Shop All Sandpaper Sheets
Mirka
Wet Sanding Sheet, 9"X11", SC, 1200, PK50
Mfr # 21-104-P1200
Zoro # G1687021
product price: $47.39
/pk 50, $0.95/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series 21 Series
- Backing Weight B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 21-104-P1200
- Zoro # G1687021
- UPC # 842028001504
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Waterproof Finishing Sheet |
Grit | 1200 |
Backing Material | Latex Paper |
Series | 21 Series |
Backing Weight | B |
Abrasive Material | Silicon Carbide |
Color | Black |
Description
Wet Sanding Sheet,9 In.X11 In.,SC,1200,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Laminated DiscZh236xPK100 (55271)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 60G (59637)
- ARC ABRASIVES Belt Predator 3/4 X 20-1/2 60, Coated, 3/4" W, 20-1/2" L, 60 Grit, Ceramic, Predator, Yellow (71-007020505)
- ARC ABRASIVES Cr 3/4 X 1-1/2 X 3/16 80 (21536)
- MIRKA Gold 2.75X8" Grip 8H P80 (23-635-080)
- MIRKA Mesh Grip, Sheet, 2.75"x16.5", P240, PK50 (9A-151-240)
- MIRKA Q.Silver Ace 2.75X5" Grip 8H P80 (2C-674-080)
- MIRKA Mirka Abrasives 23-364-080 Mirka 23 Series Gold 2.7 5 in. x 16. 5 in. PSA Sheet; P80-Grit; E-Weight Backing (MRK-23-364-080)
- MIRKA Sanding Sheet, 9X11", P220, PK50 (23-104-220)
- MIRKA Gold 2.75X17.5" Plain P40, Abrasive (23-170-040)
- 3M Sanding Sheet, 11x9 In, 120 G, AlO, PK250 (99403NA-CC)
- Mirka Sandpaper Sheets