Shop All Sandpaper Sheets
Mirka
Wet Sanding Sheet, 9"X11", AO, 360, PK50
Mfr # 21-104-P360
Zoro # G1687067
product price: $43.79
/pk 50, $0.88/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series 21 Series
- Backing Weight B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 21-104-P360
- Zoro # G1687067
- UPC # 842028001580
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Waterproof Finishing Sheet |
Grit | 360 |
Backing Material | Latex Paper |
Series | 21 Series |
Backing Weight | B |
Color | Black |
Abrasive Material | Aluminum Oxide |
Description
Wet Sanding Sheet,9 In.X11 In.,AO,360,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 3/8 Diameter 320SC Grit (34144)
- MASTERCUT TOOL 1/2x1x1/4x2-3/4 Cylinder Endcut Doublecut, PowerT (SB-5DC-2)
- PFERD Coated Belt, Al/Oxd, 4"x36", 120 Grit, Coated, 4" W, 36" L, 120 Grit, Aluminum Oxide (49378)
- 3M Hookit Soft Interface Pad (3M05771)
- MIRKA Mirka Abrasives 23-364-080 Mirka 23 Series Gold 2.7 5 in. x 16. 5 in. PSA Sheet; P80-Grit; E-Weight Backing (MRK-23-364-080)
- MIRKA Abranet 3X5" Grip P120 (9A-178-120)
- MIRKA Sanding Sheet, 9X11", P180, PK50 (23-104-180)
- MIRKA Wet Sanding Sheet, 9"X11", AO, 100, PK25 (21-104-P100)
- MIRKA Abranet 3X4" Grip P400 (9A-129-400)
- MIRKA Abranet Ace 3"X4" Grip P220 (AC-129-220)
- MIRKA Gold 2.75X17.5" Plain P80, Abrasive (23-170-080)
- Mirka Sandpaper Sheets