Shop All Sandpaper Sheets
Mirka
Wet Sanding Sheet, 9"X11", AO, 240, PK50
Mfr # 21-104-P240
Zoro # G1687012
product price: $41.09
/pk 50, $0.82/ea
$41.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series 21 Series
- Backing Weight B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 21-104-P240
- Zoro # G1687012
- UPC # 842028001566
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Waterproof Finishing Sheet |
Grit | 240 |
Backing Material | Latex Paper |
Series | 21 Series |
Backing Weight | B |
Abrasive Material | Aluminum Oxide |
Color | Black |
Description
Wet Sanding Sheet,9 In.X11 In.,AO,240,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, Very Fine, A Backing (7000119245)
- 3M Cloth Belt 341D, 6inx48 in P100 X-weight (341D)
- CLESCO CR-3 Standard Tapered Type Mandrel for Cartridge Roll (CR-3)
- VSM Abrasive Belt, 60 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, KK711X, Brown (1520)
- MIRKA Gold 2.75X8" Grip 8H P120 (23-635-120)
- MIRKA Abranet 4"X6"X6" Grip P240 (9A-219-240RP)
- MIRKA Mesh Grip, Sheet, 3x9", P180 Grit, PK10 (9A-175-180RP)
- MIRKA Gold 2.75"X8" Grip 8H P220 (23-635-220)
- MIRKA Mesh Grip, Sheet, 3x4", P120 Grit, PK50 (9A-129-120)
- MIRKA Sanding Sheet, 9X11", P120, PK50 (23-104-120)
- MAKITA SANDING PAPER - 100 GRIT (MP742530-2)
- Mirka Sandpaper Sheets