Shop All Sandpaper Sheets
Mirka
Wet Sanding Sheet, 9"X11", AO, 100, PK25
Mfr # 21-104-P100
Zoro # G1687030
product price: $25.69
/pk 25, $1.03/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series 21 Series
- Backing Weight C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 21-104-P100
- Zoro # G1687030
- UPC # 842028001474
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Waterproof Finishing Sheet |
Grit | 100 |
Backing Material | Latex Paper |
Series | 21 Series |
Backing Weight | C |
Color | Black |
Abrasive Material | Aluminum Oxide |
Description
Wet Sanding Sheet,9 In.X11 In.,AO,100,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC11232 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC11232)
- PFERD Coated Belt, Co-Cool, 4"x36", 40 Grit, Coated, 4" W, 36" L, 40 Grit, Ceramic Oxide (49658)
- DIABLO Sanding Belt, 4" W, 24" L, 36 Grit (DCB424036S02G)
- ALC Pressure Blaster, 65 lb Capacity (40001)
- MIRKA Wet Sanding Sheet, 9"X11", AO, 120, PK25 (21-104-P120)
- MIRKA Mesh Grip, Sheet, 2.75"x16.5", P240, PK50 (9A-151-240)
- MIRKA Mirka Abrasives 23-364-080 Mirka 23 Series Gold 2.7 5 in. x 16. 5 in. PSA Sheet; P80-Grit; E-Weight Backing (MRK-23-364-080)
- MIRKA Sanding Sheet, 9X11", P180, PK50 (23-104-180)
- MIRKA Mesh Grip, Sheet, 3x4", P120 Grit, PK50 (9A-129-120)
- MIRKA Gold 2.75X8" Grip 8H P120 (23-635-120)
- MIRKA Caratflex 9X11" Plain P150, Abrasive Sheet (02-101-150)
- Mirka Sandpaper Sheets