Shop All Sandpaper Sheets
Mirka
Wet Sanding Sheet, 5.5x9", SC 1500, PK50
Mfr # 21-118-P1500
Zoro # G1687207
product price: $34.19
/pk 50, $0.68/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 5-1/2"
- Length 11"
- Series 21 Series
- Backing Weight B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 21-118-P1500
- Zoro # G1687207
- UPC # 842028001795
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 5-1/2" |
Length | 11" |
Details
Item | Waterproof Finishing Sheet |
Grit | 1500 |
Backing Material | Paper |
Series | 21 Series |
Backing Weight | B |
Color | Black |
Abrasive Material | Silicon Carbide |
Description
Wet Sanding Sheet,5.5x9 In.,SC 1500,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4"x5/8"-11 Knot Wire Cup Brush - Carbon (W3-040751)
- MEGUIARS BACKING PLATE ROTARY SOFT 155MM (MGWRSBP)
- WEILER 5 in Dia, 1/4 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58328)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1in.W, 2in.dia. (7100053417)
- MIRKA Iridium 4"X6"X6" Grip 7H 180 (24-620-180)
- MIRKA Mesh Grip, Sheet, 3x4", P320 Grit, PK50 (9A-129-320)
- MIRKA Abranet Ace 2.375 "X 3.75" Teardrop P400 (AC-953-400)
- MIRKA Iridium 3X5" Grip 54H 150 (24-35M-150)
- MIRKA Gold 3"X5" Grip 8H P120 (23-688-120)
- MIRKA Mesh Grip, Sheet, 2.75"x16.5", P320, PK50 (9A-151-320)
- NORTON ABRASIVES Sandpaper Fine 320Grt (50391-038)
- Mirka Sandpaper Sheets