Shop All Sandpaper Sheets
Mirka
Wet Sanding Sheet, 5.5x9", SC 1200, PK50
Mfr # 21-118-P1200
Zoro # G1687222
product price: $25.19
/pk 50, $0.50/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 5-1/2"
- Length 11"
- Series 21 Series
- Backing Weight B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 21-118-P1200
- Zoro # G1687222
- UPC # 842028001788
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 5-1/2" |
Length | 11" |
Details
Item | Waterproof Finishing Sheet |
Grit | 1200 |
Backing Material | Paper |
Series | 21 Series |
Backing Weight | B |
Color | Black |
Abrasive Material | Silicon Carbide |
Description
Wet Sanding Sheet,5.5x9 In.,SC 1200,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Wood Sandpaper Cabinet Paper Grit 100 (LMC100)
- VSM Abrasive Belt, 120 Grit, AO, 1 x 12", PK10, Coated, 1" W, 12" L, 120 Grit, Fine, Aluminum Oxide, KK711X (60400)
- WALTER SURFACE TECHNOLOGIES Polish Disc, Thread Hole, 4 1/2" dia, Orng (07T452)
- DAYTON Buffing Compound, White Rouge, PK4 (3W770)
- MIRKA Coarse Grip Sheet, 2.75"x16.5", P80, PK50 (40-663-080)
- MIRKA Gold 2.75X17.5" Plain P80, Abrasive (23-170-080)
- MIRKA Novastar Flex 5.1" X 6.7" Grip Perf. 800 (FX-191-800)
- MIRKA Abranet Ace 3"X4" Grip P600 (AC-129-600)
- MIRKA Wet Sanding Sheet, 9"X11", AO, 240, PK50 (21-104-P240)
- MIRKA Mesh Grip, Sheet, 2.75"x5", P320, PK50 (9A-149-320)
- 3M Cloth Sheet, 11" L x 9" W, P60 Grit, PK50 (7000000360)
- Mirka Sandpaper Sheets