Shop All Hook & Loop Sanding Discs
Mirka
Vacuum, Grip Disc, 3", 6H, P320, PK50
Mfr # 23-634-320
Zoro # G1690348
product price: $15.19
/pk 50, $0.30/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design 6 Hole
- Grade 'C' Weight Paper Backing
- Abrasive Material Aluminum Oxide
- Grit P320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-634-320
- Zoro # G1690348
- UPC # 842028062345
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | 6 Hole |
Grade | 'C' Weight Paper Backing |
Abrasive Material | Aluminum Oxide |
Grit | P320 |
Abrasive Type | Semi Open Coat |
Series | Gold |
Item | Vacuum,Grip Disc,3",6H,P320,PK50 |
Description
Vacuum,Grip Disc,3 In.,6H,P320,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 60 Grit, Coarse, BlueFire R823P, Blue (78072774790)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27 (61006)
- FLEX-HONE TOOL 08263 FLEX-HONE for Firearms For a .410 Shotgun Barrel in 400 Grit Silicon Carbide (08263)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45242)
- MIRKA Iridium 6" Grip 121H 80 (24-6MH-080)
- MIRKA Abranet Sic Ns 3" P180 (9B-203-180)
- MIRKA Mesh Grip, Disc, 6", P240 Grit, PK50 (AC-241-240)
- MIRKA Foam, Grip Disc, 1.3", P500 Grit, PK10 (8A-600-500)
- MIRKA Mesh Grip, Disc, 3", P220 Grit, PK50 (9A-203-220)
- MIRKA Mirka MA8A.241.2000 6 in. Abralon Foam Grip Disc 2000 Grit (MA8A.241.2000)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000136523)
- Mirka Hook & Loop Sanding Discs