Shop All Hook & Loop Sanding Discs
Mirka
Vacuum Grip Disc, 15H, 6", P800, PK50
Mfr # FA61105081
Zoro # G1694469
product price: $55.19
/pk 50, $1.10/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 15 Hole
- Grade Fine
- Abrasive Material Silicon Carbide
- Grit P800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # FA61105081
- Zoro # G1694469
- UPC # 842028036391
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | 15 Hole |
Grade | Fine |
Abrasive Material | Silicon Carbide |
Grit | P800 |
Abrasive Type | Semi Open Coat |
Series | Polarstar |
Item | Vacuum Grip Disc,15H,6",P800,PK50 |
Description
Vacuum Grip Disc,15H,6 In.,P800,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Blending Disc, AlO, 3in, 120 Grit, Fin, TR (66261017522)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8, 1/4 Shank (310-002139)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 60G, TR, PK50 (66261121033)
- NORTON ABRASIVES Grinding Wheel, T1, 4x1/2x3/4, AO, 80G, PK5 (66243529850)
- MIRKA Q.Silver 6" Psa P120 (2B-342-120)
- MIRKA Coarse Cut, Grip Disc, 5H, 5", P40, PK50 (40-614-040)
- MIRKA Mesh Grip, Disc, 5", P400 Grit, PK10 (9A-232-400RP)
- MIRKA Mesh Grip, Disc, 5", P1000 Grit, PK50 (AC-232-1000)
- MIRKA Gold 8" Grip P36 (23-631-036)
- MIRKA Mesh Grip, Disc, 3", P240 Grit, PK50 (9A-203-240)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Coarse (7100075570)
- Mirka Hook & Loop Sanding Discs