Shop All Hook & Loop Sanding Discs
Mirka
Vacuum Grip Disc, 15H, 6", P1200, PK50
Mfr # FA61105093
Zoro # G1694408
product price: $58.85
/pk 50, $1.18/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 15 Hole
- Grade Fine
- Abrasive Material Silicon Carbide
- Grit P1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # FA61105093
- Zoro # G1694408
- UPC # 842028036414
- Country of Origin Finland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | 15 Hole |
Grade | Fine |
Abrasive Material | Silicon Carbide |
Grit | P1200 |
Abrasive Type | Semi Open Coat |
Series | Polarstar |
Item | Vacuum Grip Disc,15H,6",P1200,PK50 |
Description
Vacuum Grip Disc,15H,6 In.,P1200,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9" x 1/8" x 7/8" Ceramic Abrasive (DWA8930)
- PFERD 3" x 1/8" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69317)
- WEILER Knot Wire End Wire Brush, Steel, 3/4" (90191)
- SHAVIV Deburring Handle, Plastic, Steel (155-29057)
- MIRKA Mesh Grip, Disc, 5", P120 Grit, PK50 (AC-232-120)
- MIRKA Foam, Grip Disc, 3", P360 Grit, PK20 (8A-203-360)
- MIRKA Osp-4 Finishing Soft Disc 6" Grip 15H (OS-711-004)
- MIRKA Coarse Cut, Grip Disc, 6", P80, PK25 (40-622-080)
- MIRKA Abralon 5" Grip 500 (8A-232-500)
- MIRKA Iridium 6" Psa 120 (24-342-120)
- SCOTCH-BRITE Surface Conditioning Disc, 3in, Very Fine (7100075895)
- Mirka Hook & Loop Sanding Discs