Shop All Air Sanders, Buffers & Polishers
Mirka
Two-Hand Sander, 6", 10mm Orbit, Vac
Mfr # MR-610THCV
Zoro # G1695449
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 6"
- Free Speed 12,000 rpm
- Wheel Dia. 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # MR-610THCV
- Zoro # G1695449
- UPC # 842028035844
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6" |
Wheel Dia. | 10mm |
Details
Item | Two Hand Vaccum Ready Sander |
Free Speed | 12,000 rpm |
Description
Two-Hand Sander,6 In.,10mm Orbit,Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS IMPACT TOOL 1/2" SQ DR .041 ZG SK (AJA1130)
- DRILL AMERICA 7/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0875)
- APEX TOOL GROUP Sckt3/8 FML SQ Drv 13mm FML Hex Oal.87 S (13MM03)
- KODIAK CUTTING TOOLS .474 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481102)
- MIRKA Pros Sander 5" (MRP-550SGV)
- MIRKA Two-Hand, Orbit Polisher, 3", 12mm Orbit (MROP-312TH)
- MIRKA 3" Angled Polisher Non-Vac (MRAP-30)
- MIRKA 3" Vac-Ready Finishing Sander 5Mm Orbit (MR-350CV)
- MIRKA Finishing Sander, 1.25", 5mm Orbit (MROS150)
- MIRKA Fine Finishing Sander, 5", 2.5mm Orbit (MR-525)
- CHICAGO PNEUMATIC 1/2" W x 24" L Air Belt Sander 20000 rpm (CP5080-4200D24)
- Mirka Air Sanders, Buffers & Polishers