Shop All Air Sanders, Buffers & Polishers
Mirka
Two-Hand, Orbit Polisher, 5", 12mm Orbit
Mfr # MROP-512TH
Zoro # G1695570
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Size 5"
- Free Speed 10,000 rpm
- Wheel Dia. 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # MROP-512TH
- Zoro # G1695570
- UPC # 842028063915
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 5" |
Wheel Dia. | 12mm |
Details
Item | Two Hand Orbit Polisher |
Free Speed | 10,000 rpm |
Description
Two-Hand,Orbit Polisher,5 In.,12mm Orbit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 2 Piece X2™ Straight and Bent Long Nose Dual Material Plier Set (PSX204C-06)
- DIABLO Round Ovr Bt 7/8Dx3/16R (DR34108)
- JONARD TOOLS 4 1/2 in Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (JIC-453)
- VAUGHAN & BUSHNELL Vaughan 15 in. Replacement Handle (63402)
- MIRKA Pros Sander 5" (MRP-525NV)
- MIRKA Finishing Sander, 1.25", 5mm Orbit (MROS150)
- MIRKA 8" Two-Handed Vac-Ready Sander 5Mm Orbit (MR-850THCV)
- MIRKA Fine Finishing Sander, 5", 2.5mm Orbit (MR-525)
- MIRKA Pros Sander 6" (MRP-680CV)
- MIRKA Pros Sander 6" (MRP-680NV)
- DYNABRADE Air Random Orbit Sander, 0.25HP, 3-1/2 In. (59030)
- Mirka Air Sanders, Buffers & Polishers