Shop All Air Sanders, Buffers & Polishers
Mirka
Two-Hand, Orbit Polisher, 3", 12mm Orbit
Mfr # MROP-312TH
Zoro # G1695482
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 3"
- Free Speed 10,000 rpm
- Wheel Dia. 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # MROP-312TH
- Zoro # G1695482
- UPC # 842028058003
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 3" |
Wheel Dia. | 12mm |
Details
Item | Two Hand Orbit Polisher |
Free Speed | 10,000 rpm |
Description
Two-Hand,Orbit Polisher,3 In.,12mm Orbit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/2" Three Flute Routing End Mill Square 3"L (AMC703952)
- KO-KEN Nut Setter 7mm 6 Point 50mm Magnet 1/4 Hex Drive (115.50-7)
- K-TOOL INTERNATIONAL Socket Extension, Standard, 1/2" Drive (KTI-23015)
- PROTO 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (J810A-TT)
- MIRKA 5" Two-Handed Vac-Ready Sander 10Mm Orbit (MR-510THCV)
- MIRKA Pros Sander 6" (MRP-680NV)
- MIRKA Two-Hand Sander, 6", 10mm Orbit, Vac (MR-610THCV)
- MIRKA Two-Hand Finish Sander, 6", 10mm Orbit (MR-610TH)
- MIRKA Self-Vacuum Sander, 6", 5mm Orbit (MR-6SGV)
- MIRKA Finishing Sander, 1.25", 5mm Orbit (MROS150)
- DYNABRADE Air Finish Tool, 3400 rpm, 13-5/8 In. L (13201)
- Mirka Air Sanders, Buffers & Polishers