Shop All Sandpaper Sheets
Mirka
Sanding Sheet, 9X11", P80, PK25
Mfr # 23-104-080
Zoro # G1687913
product price: $26.99
/pk 25, $1.08/ea
Sold in multiples of 19 for $512.81
$512.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series Gold Proflex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-104-080
- Zoro # G1687913
- UPC # 842028053121
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Sheet |
Grit | 80 |
Backing Material | Latex Paper |
Series | Gold Proflex |
Backing Weight | C |
Abrasive Material | Aluminum Oxide |
Color | Gold |
Description
Sanding Sheet,9X11 In.,P80,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93022)
- 3M 4-3/8" x 11" Drywall Abrasives Sanding Screens, Fine, PK 2 (9089)
- ZORO SELECT End Brush, Crimped, 1-1/8 dia., 22000 rpm (66252839059)
- WEILER 3/4" Power Tube Brush, .006" Wire Fill, 1" Brush Length (21085)
- MIRKA Abranet 3X5" Grip P180 (9A-178-180)
- MIRKA Iridium 2.75"X33.5' Perf-Roll Grip 20H 320 (24-570-320)
- MIRKA Mirka Abrasives 23-364-080 Mirka 23 Series Gold 2.7 5 in. x 16. 5 in. PSA Sheet; P80-Grit; E-Weight Backing (MRK-23-364-080)
- MIRKA Mesh Grip, Sheet, 3x9", P180 Grit, PK10 (9A-175-180RP)
- MIRKA Sanding Sheet, 9X11", P100, PK50 (23-104-100)
- MIRKA Mesh Grip, Sheet, 2.75"x5", P80 Grit, PK50 (9A-149-080)
- MIRKA Gold 2.75X17.5" Plain P80, Abrasive (23-170-080)
- Mirka Sandpaper Sheets