Shop All Sandpaper Sheets
Mirka
Sanding Sheet, 9X11", P600, PK50
Mfr # 23-104-600
Zoro # G1688178
product price: $37.49
/pk 50, $0.75/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 600
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series Gold Proflex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-104-600
- Zoro # G1688178
- UPC # 842028052834
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Sheet |
Grit | 600 |
Backing Material | Latex Paper |
Series | Gold Proflex |
Backing Weight | B |
Abrasive Material | Aluminum Oxide |
Color | Gold |
Description
Sanding Sheet,9X11 In.,P600,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Twist, Sanding Disc, 2" 60GR0 (04C206)
- OSBORN Knot Wire Wheel Brush, 6", 0002604300 (0002604300)
- DIABLO Type 1/41 Metal Cut-Off Disc for X-Lock (DBX060063101F)
- MERIT Expanding Drum, 1-1/2 x1-1/2 in. (08834196922)
- MIRKA Sanding Sheet, 9X11", P120, PK5 (23-104-120RP)
- MIRKA Mesh Grip, Sheet, 2.75"x16.5", P320, PK50 (9A-151-320)
- MIRKA Sanding Sheet, 9X11", P120, PK50 (23-104-120)
- MIRKA Gold 2.75X8" Grip 8H P80 (23-635-080)
- MIRKA Iridium 3X5" Grip 54H 150 (24-35M-150)
- MIRKA Mesh Grip, Sheet, 2.75"x8", P180, PK50 (9A-150-180)
- 3M Sanding Sheet, 11x9 In, 320 G, SC (7000148222)
- Mirka Sandpaper Sheets