Shop All Sandpaper Sheets
Mirka
Sanding Sheet, 9X11", P400, PK50
Mfr # 23-104-400
Zoro # G1688117
product price: $37.49
/pk 50, $0.75/ea
Sold in multiples of 12 for $449.88
$449.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series Gold Proflex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-104-400
- Zoro # G1688117
- UPC # 842028053190
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Sheet |
Grit | 400 |
Backing Material | Latex Paper |
Series | Gold Proflex |
Backing Weight | B |
Abrasive Material | Aluminum Oxide |
Color | Gold |
Description
Sanding Sheet,9X11 In.,P400,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 120G (08834131511)
- 3M CUBITRON Disc Film, N/Holes, 5 in.dia., 120 Grit, (7100045902)
- PFERD 5" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Medium Grade (43451)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-001186)
- MIRKA Iridium 4"X6"X6" Grip 7H 240 (24-620-240)
- MIRKA Gold 2.75X17.5" Plain P80, Abrasive (23-170-080)
- MIRKA Osp-1 Body Filler 2.75"X33.5' Perf-Roll (OS-570-001)
- MIRKA Sanding Sheet, 9X11", P150, PK50 (23-104-150)
- MIRKA Gold 2.75X17.5" Plain P180, Abrasive (23-170-180)
- MIRKA Iridium 2.75"X33.5' Perf-Roll Grip 20H 320 (24-570-320)
- GATOR Sandpaper Al Ox 9X11In 80Grit (3277)
- Mirka Sandpaper Sheets