Shop All Sandpaper Sheets
Mirka
Sanding Sheet, 9X11", P220, PK50
Mfr # 23-104-220
Zoro # G1688071
product price: $44.15
/pk 50, $0.88/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series Gold Proflex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-104-220
- Zoro # G1688071
- UPC # 842028053169
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Sheet |
Grit | 220 |
Backing Material | Latex Paper |
Series | Gold Proflex |
Backing Weight | B |
Color | Gold |
Abrasive Material | Aluminum Oxide |
Description
Sanding Sheet,9X11 In.,P220,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Clear Hose 9 ft. O.D. 7/8 In I.D. 5/8 In (13403-9)
- WEILER 8" Medium Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (6120)
- DRILL AMERICA 1/4"x1-1/4" Cone Pointed End Carbide Burr 1/4" Shank (DULSM3A)
- MARCO Nozzle Cap for Large Ceramic Nozzles (10L100164)
- MIRKA Novastar Flex 5.1" X 6.7" Grip Perf. 400 (FX-191-400)
- MIRKA Abranet Ace 3"X3"X3" Grip P400 (AC-951-400)
- MIRKA Sanding Sheet, 9X11", P100, PK50 (23-104-100)
- MIRKA Caratflex 5" Grip P220, Abrasive Sheet (02-612-220)
- MIRKA Abranet 4"X6"X6" Grip P240 (9A-219-240RP)
- MIRKA Caratflex 5" Grip P320, Abrasive Sheet (02-612-320)
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 180-Grit, PK 20 (27180 Tri-20)
- Mirka Sandpaper Sheets