Shop All Sandpaper Sheets
Mirka
Sanding Sheet, 9X11", P220, PK5
Mfr # 23-104-220RP
Zoro # G1688047
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series Gold Proflex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 23-104-220RP
- Zoro # G1688047
- UPC # 842028065841
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Sheet |
Grit | 220 |
Backing Material | Latex Paper |
Series | Gold Proflex |
Backing Weight | B |
Color | Gold |
Abrasive Material | Aluminum Oxide |
Description
Sanding Sheet,9X11 In.,P220,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 220 Grit, 6 in. Dia (7000119246)
- A E S INDUSTRIES WIRE WHEEL 3" w/COARSE 1/4" SHANK (AD1862)
- DMT Single Sided Sharpening Stone, 45 Micron (FWC)
- WALTER SURFACE TECHNOLOGIES Allsteel Grinding Disc, 7" x 1/4" x 7/8 (08W700)
- MIRKA Gold 2.75X17.5" Plain P80, Abrasive (23-170-080)
- MIRKA Sanding Sheet, 9X11", P800, PK50 (23-104-800)
- MIRKA Sanding Sheet, 9X11", P400, PK50 (23-104-400)
- MIRKA PSA File Sheets, 2.75x16.5", P36, PK50 (23-364-036)
- MIRKA Gold 3"X5" Grip 8H P120 (23-688-120)
- MIRKA Mesh Grip, Sheet, 2.75"x16.5", P80, PK50 (9A-151-080)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #320 Hook & Loop, 4 Holes Vented (M-179759)
- Mirka Sandpaper Sheets