Shop All Sandpaper Sheets
Mirka
Sanding Sheet, 9X11", P180, PK50
Mfr # 23-104-180
Zoro # G1688001
product price: $37.49
/pk 50, $0.75/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series Gold Proflex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-104-180
- Zoro # G1688001
- UPC # 842028053152
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Sheet |
Grit | 180 |
Backing Material | Latex Paper |
Series | Gold Proflex |
Backing Weight | C |
Color | Gold |
Abrasive Material | Aluminum Oxide |
Description
Sanding Sheet,9X11 In.,P180,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 60 Grit, Conical (62203)
- DIABLO 4-1/2" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST0450)
- SP AIR Replacement Belt 10 Pc For Sp-1380 (380-60-10P)
- PFERD Nut Type Drive Arbor - For Tube Center Brushes - 1/2" Arbor Hole to 1/4" Shaft (84659)
- MIRKA Mesh Grip, Sheet, 2.75"x8", P180, PK50 (9A-150-180)
- MIRKA Novastar Flex 5.1" X 6.7" Grip Perf. 800 (FX-191-800)
- MIRKA Gold 2.75"X8" Grip 8H P150 (23-635-150)
- MIRKA Sanding Sheet, 9X11", P120, PK50 (23-104-120)
- MIRKA Abranet Ace 3X5" Grip P320 (AC-178-320)
- MIRKA Mesh Grip, Sheet, 3x4", P240 Grit, PK50 (9A-129-240)
- 3M Emery Cloth, 11x9 In, Fine, Emery, PK250 (02431)
- Mirka Sandpaper Sheets