Shop All Sandpaper Sheets
Mirka
Sanding Sheet, 9X11", P150, PK50
Mfr # 23-104-150
Zoro # G1688029
product price: $34.99
/pk 50, $0.70/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series Gold Proflex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-104-150
- Zoro # G1688029
- UPC # 842028053145
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Sheet |
Grit | 150 |
Backing Material | Latex Paper |
Series | Gold Proflex |
Backing Weight | C |
Abrasive Material | Aluminum Oxide |
Color | Gold |
Description
Sanding Sheet,9X11 In.,P150,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Ball Shape, DBL Cut - 5/16" x 1/4" x 1/4" Shank - SD-2 (24552)
- MIRKA Coarse Cut, Grip Disc, 3", P80, PK50 (40-608-080)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106766)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 20mm Triple Reinforced High Speed Gas or Electric Abrasive Saw Blade for Metal (A7-11401291)
- MIRKA Mirka MA23.104.080 9 x 11 in. Series 23 Gold flex Sheet (MA23.104.080)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P60, PK50 (40-364-060)
- MIRKA Mirka MA02.101.220 9 x 11 in. Sheet 220 Grit Carat Flex (MA02.101.220)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P150, PK50 (40-364-150)
- MIRKA Abranet 4"X6"X6" Grip P240 (9A-219-240RP)
- MIRKA Abranet 4"X6"X6" Grip P120 (9A-219-120RP)
- NORTON ABRASIVES BlueMag Body File Sanding Sheets NorGrip VAC (40) Grit, 2-3/4" x 16" (23618)
- Mirka Sandpaper Sheets