Shop All Sandpaper Sheets
Mirka
Sanding Sheet, 9X11", P120, PK5
Mfr # 23-104-120RP
Zoro # G1688053
product price: $7.55
/pk 5, $1.51/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series Gold Proflex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 23-104-120RP
- Zoro # G1688053
- UPC # 842028065810
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Sheet |
Grit | 120 |
Backing Material | Latex Paper |
Series | Gold Proflex |
Backing Weight | C |
Abrasive Material | Aluminum Oxide |
Color | Gold |
Description
Sanding Sheet,9X11 In.,P120,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size (66252843582)
- NORTON ABRASIVES Steel Wool 0000 Sf 12Pk (07660768112)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 5 in., 120G, AlO (66261055022)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 600 Grit (46938)
- MIRKA Wet Sanding Sheet, 9"X11", AO, 240, PK50 (21-104-P240)
- MIRKA Abranet Ace 3"X4" Grip P220 (AC-129-220)
- MIRKA Iridium 3X5" Grip 54H 400 (24-35M-400)
- MIRKA Mesh Grip, Sheet, 2.75"x5", P320, PK50 (9A-149-320)
- MIRKA Sanding Sheet, 9X11", P150, PK50 (23-104-150)
- MIRKA Mesh Grip, Sheet, 3x4", P240 Grit, PK50 (9A-129-240)
- MILWAUKEE TOOL Sanding Sheet Pack (48-80-5406)
- Mirka Sandpaper Sheets