Shop All Sandpaper Sheets
Mirka
Sanding Sheet, 9X11", P100, PK5
Mfr # 23-104-100RP
Zoro # G1687983
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Series Gold Proflex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mirka
- MFR # 23-104-100RP
- Zoro # G1687983
- UPC # 842028065803
- Country of Origin Finland
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Sheet |
Grit | 100 |
Backing Material | Latex Paper |
Series | Gold Proflex |
Backing Weight | C |
Abrasive Material | Aluminum Oxide |
Color | Gold |
Description
Sanding Sheet,9X11 In.,P100,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dual-Angle Sanding Sponge, 8" L, 2 1/2" W (910-DDA)
- DIABLO Thin Kerf Metal Cut-Off Disc for X-Lock (DBX050045101F)
- PFERD 4-1/2" Felt Flap Disc - 7/8" Arbor Hole - Soft Grade (48802)
- DRILL AMERICA 1/2"x1" Cyl Radius End Carbide Burr 1/4" Shank 6"OAL (DULSC5X6)
- MIRKA Wet Sanding Sheet, 9"X11", SC, 1200, PK50 (21-104-P1200)
- MIRKA Wet Sanding Sheet, 5.5x9", SC 1500, PK50 (21-118-P1500)
- MIRKA Iridium 3X5" Grip 54H 80 (24-35M-080)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P40, PK50 (40-364-040)
- MIRKA Abranet Ace 3"X3"X3" Grip P400 (AC-951-400)
- MIRKA Mesh Grip, Sheet, 3x4", P320 Grit, PK50 (9A-129-320)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 240 G, AlO, PK50 (66261126334)
- Mirka Sandpaper Sheets