Shop All Quick Change Discs
Mirka
Sanding Discs, ACE 3" Grip P800, 50 Discs
Mfr # AC-203-800
Zoro # G6329278
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grit 800
- Abrasive Material Ceramic
- Abrasive Type Closed Coated
- Series Abranet Ace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AC-203-800
- Zoro # G6329278
- UPC # 842028065155
- Country of Origin Finland
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Mesh Grip Disc |
Grit | 800 |
Abrasive Material | Ceramic |
Abrasive Type | Closed Coated |
Series | Abranet Ace |
Description
Sanding Discs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BNF4008 Circular End Brush. 4" Dia., .008CS, 2.000" Trim Length, .250" Shank Diameter (BNF4008)
- DRILLCO SM-3, SOLID CARBIDE BUR DOUBLE CUT -7000M (7M116CDC)
- CENTURY DRILL & TOOL Century Drill Wire Wheel Adapter 1/2" Arbor to 1/4" Shank (76800)
- DEDECO SUNBURST FAVORITES ASSORTMENT 116/KIT (1209)
- MIRKA Trim-Kut Grinding Disc 5" P36 (63-500-036)
- MIRKA Surface Prep Disc Maroon 3" (67-300-MM)
- MIRKA Net Grip Disc, 6", P40 Grit, PK25 (AH-241-040)
- MIRKA Trim-Kut Grinding Disc 3" P60 (63-300-060)
- MIRKA Surface Prep Disc Maroon 2" (67-200-MM)
- MIRKA Net Grip Disc, 5", P80 Grit, PK25 (AH-232-080)
- UNITED ABRASIVES/SAIT Laminated Disc2Ax250xPK100 (52273)
- Mirka Quick Change Discs