Shop All Sanding Belts
Mirka
Sanding Belt, 4" W, 24" L, 80 Grit, Hiolit X
Mfr # 57-4-24-080T
Zoro # G1691343
product price: $26.75
/pk 10, $2.68/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 24"
- Grit 80
- Series Hiolit X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 57-4-24-080T
- Zoro # G1691343
- UPC # 842028013156
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Sanding Belt |
Grit | 80 |
Series | Hiolit X |
Description
Sanding Belt,4 In.x24 In.,P80,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 1in, Coarse (61500313228)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22616)
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 (3HGT2)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 120 (08834137142)
- MIRKA Sanding Belt, 3" W, 24" L, 120 Grit, Hiolit X (57-3-24-120T)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P80 (44-625-080)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 180 Grit, Abranet (AB-2.5-14-180T)
- MIRKA Sanding Belt, 3" W, 18" L, 120 Grit, Hiolit X (57-3-18-120T)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P150 (44-325-150)
- MIRKA Sanding Belt, 3" W, 24" L, 80 Grit, Hiolit X (57-3-24-080T)
- UNITED ABRASIVES/SAIT Sanding Belt6inWx48inL60X10PK (58145)
- Mirka Sanding Belts