Shop All Sanding Belts
Mirka
Sanding Belt, 4" W, 24" L, 80 Grit, Abranet
Mfr # AB-4-24-080T
Zoro # G1693601
product price: $41.89
/pk 10, $4.19/ea
Sold in multiples of 12 for $502.68
$502.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 24"
- Grit 80
- Series Abranet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # AB-4-24-080T
- Zoro # G1693601
- UPC # 842028088895
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Net,Abrasive Belt,4x24",P80,PK10 |
Grit | 80 |
Series | Abranet |
Description
Net,Abrasive Belt,4x24 In.,P80,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TS (7100035317)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P400 Grit (9A-570-400)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 60 Grit (71-10915HEW)
- PFERD 1-1/4" Power Tube Brush - .008 CS Wire, 1/4" Stem, SS/SS (83376)
- MIRKA Mirka MA57.3.21.120 3 x 21 in. Hiolet X-wt Belt 120G; Maroon (MA57.3.21.120)
- MIRKA Sanding Belt, 3" W, 21" L, 100 Grit, Abranet (AB-3-21-100T)
- MIRKA Sanding Belt, 3" W, 18" L, 60 Grit, Hiolit X (57-3-18-060T)
- MIRKA Sanding Belt, 3" W, 21" L, 50 Grit, Hiolit X (57-3-21-050T)
- MIRKA Sanding Belt, 3" W, 21" L, 100 Grit, Hiolit X (57-3-21-100T)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P120 (44-625-120)
- NORTON CO Belt Sanding 3X21In 50Grit (49612)
- Mirka Sanding Belts