Shop All Sanding Belts
Mirka
Sanding Belt, 4" W, 24" L, 60 Grit, Hiolit X
Mfr # 57-4-24-060T
Zoro # G1691337
product price: $31.29
/pk 10, $3.13/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 24"
- Grit 60
- Series Hiolit X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 57-4-24-060T
- Zoro # G1691337
- UPC # 842028013149
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Sanding Belt |
Grit | 60 |
Series | Hiolit X |
Description
Sanding Belt,4 In.x24 In.,P60,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-3/4" Crimped Shank Mtd Cup - .006 CS Wire, 1/4" Shank (82822)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 36 Grit (71-10823FF)
- TOTALTURF 71667 24 Grit Resin Fibre Aluminum Oxide Steel Sanding Disc 4.5 in. (TO697568)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine (61463686110)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P60 (44-625-060)
- MIRKA Sanding Belt, 3" W, 24" L, 180 Grit, Abranet (AB-3-24-180T)
- MIRKA Sanding Belt, 4" W, 24" L, 120 Grit, Hiolit X (57-4-24-120T)
- MIRKA Sanding Belt, 3" W, 21" L, 100 Grit, Hiolit X (57-3-21-100T)
- MIRKA Sanding Belt, 2-1/2" W, 14" L, 80 Grit, Abranet (AB-2.5-14-080T)
- MIRKA Sanding Belt, 4" W, 24" L, 100 Grit, Hiolit X (57-4-24-100T)
- MIRKA Sanding Belt, 3" W, 21" L, 100 Grit, Abranet (AB-3-21-100T)
- Mirka Sanding Belts