Shop All Sanding Belts
Mirka
Sanding Belt, 4" W, 24" L, 50 Grit, Hiolit X
Mfr # 57-4-24-050T
Zoro # G1691398
product price: $31.95
/pk 10, $3.20/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 24"
- Grit 50
- Series Hiolit X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mirka
- MFR # 57-4-24-050T
- Zoro # G1691398
- UPC # 842028013132
- Country of Origin Finland
- Category Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Sanding Belt |
Grit | 50 |
Series | Hiolit X |
Description
Sanding Belt,4 In.x24 In.,P50,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 9 In, 100 Grit (66261110658)
- NORTON ABRASIVES Flap Disc, 6 In x 40 Grit, 7/8 (66623399152)
- ECONOLINE Abrasive Blast Cabinet (101691G-A)
- RAYTECH Vibratory Tumbler System, 0.10 cu.ft. (23009R)
- MIRKA Sanding Belt, 3" W, 21" L, 100 Grit, Abranet (AB-3-21-100T)
- MIRKA Sanding Belt, 4" W, 24" L, 120 Grit, Hiolit X (57-4-24-120T)
- MIRKA 37 x 75 in. 120 Grit Hiolit XO Cloth Backed Wide Belt, Maroon (MA37X75 120)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P40 (44-625-040)
- MIRKA Mirka MA57.3.24.080 3 x 24 in. Hiolet X-wt Belt 80G; Maroon (MA57.3.24.080)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P80 (44-325-080)
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 40 Grit, Extra Coarse, BlueFire R887D, Blue (66254492526)
- Mirka Sanding Belts